
Supremo Towel - Wash Cloth 12in x 12in, 60-pack
Mfr # 5856-5D
Zoro # G515445348
product price: $29.75
/pk 60, $0.50/eaKey Features
Color
White
Material
86% Cotton/ 14% Polyester
Length
12 in
Type
Wash Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5856-5D
Zoro #
G515445348
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Details
Color
White
Material
86% Cotton/ 14% Polyester
Type
Wash Cloth
Description
Elevate your bath routine with the Supremo Towel Wash Cloth, a premium 12" x 12" wash cloth designed for ultimate comfort and absorbency. Made from luxuriously soft, high-quality materials, these white wash cloths are perfect for everyday use, offering gentle cleansing and a refreshing touch. This value pack includes 5 dozen (60) wash cloths, ensuring you'll have plenty on hand for the whole family.
- Ultra-soft and absorbent for maximum comfort
- Durable and long-lasting for everyday use
- Versatile for all your bathroom needs
- Economical value pack for great savings
- Classic white color for a timeless look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.