Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 12 oz - 1 Pack

  • Mfr # 5111-1

  • Zoro # G115445205


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Size
12 oz
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111-1
Zoro #
G115445205
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz

Description

The Synthetic Blend Series Looped End Tail Narrow Band Mop Head is a 12 oz, single-piece mop head designed for efficient cleaning. Its synthetic blend fibers offer excellent absorbency and durability, while the looped end tail and narrow band provide a secure and stable attachment to your mop handle. This mop head is ideal for tackling various cleaning tasks around your home or office.


  • Durable and long-lasting synthetic blend fibers for superior cleaning.
  • Looped end design provides increased cleaning power and durability.
  • Tailored narrow band for reaching tight spaces and corners.
  • Designed for use with most mop handles.
  • Easy to clean and maintain.
  • Effective for picking up dirt, dust, and grime.
  • Provides a streak-free finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.