Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 12 oz, PK12

  • Mfr # 5111

  • Zoro # G715445223


product price: $69.69
/pk 12, $5.81/ea

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Dry Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111
Zoro #
G715445223
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
12 oz
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band

Description

This pack of 12 Synthetic Blend Series Looped End Tail Narrow Band mop heads features a durable, looped end design for effective cleaning and long-lasting performance. The narrow band provides precise control for cleaning tight spaces and delicate surfaces.


  • Synthetic blend mop head for durability and absorbency.
  • Looped end design for secure attachment to mop handle.
  • Tail narrow band for effective cleaning in tight spaces.
  • 12 ounce weight for efficient dirt and grime removal.
  • Pack of 12 mop heads for long-lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.