This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 12 oz, PK6 5111-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 12 oz, PK6 (Discontinued)

  • Mfr # 5111-6
  • Zoro # G215445327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111-6
Zoro #
G215445327
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
12 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz

Description

These Synthetic Blend Series Looped End Tail Narrow Band mop heads, sold in a pack of 6, are designed for effective cleaning and offer a durable and efficient solution for all your mopping needs. The looped end tail provides a secure fit on your mop handle, while the narrow band allows for easy maneuvering in tight spaces. Made with a blend of synthetic fibers, these mop heads are highly absorbent and effective at cleaning up dirt, grime, and spills.


  • Synthetic blend fibers for durable cleaning
  • Looped end for optimal dirt and dust pickup
  • Narrow band for targeted cleaning
  • 12 oz weight for effective cleaning
  • Pack of 6 for long-lasting cleaning power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.