This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16 - 1 Pack 5116-1

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 5116-1
  • Zoro # G315445197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5116-1
Zoro #
G315445197
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
14 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End Tail Band

Description

This looped end tail narrow band mop head is made from a synthetic blend, making it durable and efficient for cleaning. The 14 oz weight and #16 size provide a strong and reliable mop head for various cleaning applications. Its looped end design ensures secure attachment, and the narrow band allows for easy maneuvering in tight spaces.


  • Looped end design for durability and cleaning efficiency
  • Narrow band construction for concentrated cleaning
  • 14 oz weight for optimal scrubbing and absorption
  • Made with a synthetic blend for strength and absorbency
  • #16 size for use with standard mop handles
  • Single piece for convenience and cost-effectiveness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.