This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16, PK6 5116-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 5116-6
  • Zoro # G715445131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5116-6
Zoro #
G715445131
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
14 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
14 oz

Description

This pack of 6 Synthetic Blend Series Looped End Tail Narrow Band 14 oz #16 mop heads features a blend of synthetic fibers for effective cleaning and durability. The looped end tail provides superior pick-up and the narrow band design is ideal for cleaning tight spaces. These mop heads are perfect for a variety of cleaning applications, offering excellent value and performance.


  • Synthetic blend for durability and absorbency
  • Looped end for secure attachment
  • Narrow band design for maneuverability
  • 14 oz weight for efficient cleaning
  • #16 size for standard mop frames
  • Pack of 6 for economical use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.