Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz - 1 Pack 5112-1

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz - 1 Pack (Discontinued)

  • Mfr # 5112-1
  • Zoro # G215445280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112-1
Zoro #
G215445280
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Narrow Band Mop Head is designed for effective cleaning with its durable construction and looped end tail for secure attachment. Its 16-ounce weight provides ample absorbency and the narrow band design allows for efficient cleaning in tight spaces.


  • Looped End Tail provides durability and long life
  • Narrow band design for excellent maneuverability
  • Synthetic Blend Series offers a balanced performance
  • Designed for use with all types of floors
  • 16 oz size is perfect for everyday cleaning
  • Easy to use and replace
  • Economical and efficient cleaning solution
  • Safe for all types of floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.