This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20 - 1 Pack 5117-1

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 5117-1
  • Zoro # G315445012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117-1
Zoro #
G315445012
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
16 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

This Synthetic Blend Series Looped End Tail Narrow Band Mop head is designed for efficient cleaning with its 16-ounce capacity and #20 looped end tail, providing durability and optimized cleaning performance. The narrow band allows for precise maneuvering in tight spaces, making it ideal for various cleaning applications.


  • Durable, looped end for maximum pick-up and cleaning efficiency
  • Narrow band design for optimal maneuverability in tight spaces
  • Synthetic blend for long-lasting performance
  • Reusable and washable for eco-friendly cleaning
  • Ideal for a variety of cleaning tasks, including floors, counters, and spills
  • 16 oz weight for added durability and cleaning power
  • #20 size for versatile use
  • 1-piece design for easy handling and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.