This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20, PK12 5117

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 5117
  • Zoro # G715444998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5117
Zoro #
G715444998
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

This pack of 12 Synthetic Blend Series Looped End Tail Narrow Band mop heads is perfect for general cleaning tasks. Each 16 oz #20 head features a durable, synthetic blend construction for long-lasting performance and optimal dirt and dust pickup. The looped end tail design ensures secure attachment to your mop handle, while the narrow band provides flexibility and maneuverability, allowing you to clean tight spaces and corners with ease.


  • Looped end design for maximum cleaning power and durability
  • Narrow band for increased cleaning control
  • Synthetic blend for effective cleaning and absorption
  • Durable construction for long-lasting performance
  • Pack of 12 for a convenient supply
  • Ideal for general cleaning applications
  • Fits standard mop handles
  • 16 oz size provides generous cleaning surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.