This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20, PK6 5117-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 5117-6
  • Zoro # G215445105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117-6
Zoro #
G215445105
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

These Synthetic Blend Series Looped End Tail Narrow Band Mop Heads are designed for cleaning applications, offering exceptional durability and absorbency. This pack of six 16 oz # 20 mop heads features a looped end tail for secure attachment, and the narrow band design allows for easy maneuverability in tight spaces.


  • Looped End Tail provides durability and a long lifespan.
  • Narrow Band construction offers precision and maneuverability for detailed cleaning.
  • Synthetic blend provides a balance of absorbency and durability.
  • 16 oz size provides ample cleaning surface for a variety of tasks.
  • Pack of 6 offers value and convenience for multi-surface cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.