Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz, PK12

  • Mfr # 5112

  • Zoro # G015445312


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Head Length
15 in
Size
16 oz
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112
Zoro #
G015445312
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

These Synthetic Blend Series Looped End Tail Narrow Band mop heads are designed for efficient cleaning with their looped end tail and narrow band construction. Each pack contains 12 mop heads, perfect for frequent cleaning needs.


  • Synthetic blend for durability and absorbency
  • Looped end for secure attachment to mop handles
  • Narrow band design for easy maneuverability
  • Tail construction provides exceptional cleaning power
  • 16 oz size is ideal for a variety of cleaning tasks
  • Pack of 12 for convenient stock and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.