This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz, PK6 5112-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 16 oz, PK6 (Discontinued)

  • Mfr # 5112-6
  • Zoro # G515445317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112-6
Zoro #
G515445317
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
16 oz
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

The Synthetic Blend Series Looped End Tail Narrow Band Mop Head is a durable and versatile cleaning solution for your home. These 16-ounce mop heads are crafted from a blend of synthetic fibers, offering exceptional absorbency and cleaning power. The looped end tail design ensures a secure fit on standard mop handles, while the narrow band allows for easy maneuvering in tight spaces. With a pack of 6, you'll have ample supply to keep your floors sparkling clean for weeks to come.


  • Looped end for durability and long life
  • Tailored for narrow bands for increased maneuverability
  • Synthetic blend for enhanced cleaning performance
  • 16 ounces for long-lasting use
  • Pack of 6 for convenient value and replenishment
  • Ideal for general cleaning and various surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.