Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz - 1 Pack

  • Mfr # 5113-1

  • Zoro # G115445618


product price: $11.69
/ea

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Size
20 oz
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113-1
Zoro #
G115445618
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz

Description

This Synthetic Blend Series Looped End Tail Narrow Band 20 oz - 1 Piece mop head is designed for optimal cleaning performance. Its looped end tail provides superior durability and prevents fraying, while the narrow band design allows for easy maneuverability in tight spaces. The synthetic blend fibers are highly absorbent and effective at removing dirt, dust, and grime, leaving your floors sparkling clean.


  • Durable, looped-end construction for long-lasting use
  • Synthetic blend fibers effectively clean and pick up dirt
  • Narrow band design for use with various mops
  • 20 oz weight for a sturdy and absorbent cleaning solution
  • Single-piece mop head for convenient replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.