This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24 - 1 Pack 5118-1

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24 - 1 Pack (Discontinued)

  • Mfr # 5118-1
  • Zoro # G315444992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118-1
Zoro #
G315444992
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Narrow Band 20 oz # 24 mop head is a durable and efficient cleaning solution, featuring a looped end tail design for secure attachment and a narrow band for precise cleaning. Its synthetic blend fibers provide superior absorbency and cleaning power, making it ideal for tackling dirt, grime, and spills. This 1-piece mop head is perfect for a variety of cleaning tasks, from general floor maintenance to specialized applications.


  • Synthetic blend provides durability and absorbency
  • Looped end tail for secure attachment to mop handles
  • Narrow band design for precise cleaning in tight spaces
  • 20 oz weight for effective cleaning action
  • #24 size for compatibility with various mop frames
  • 1 piece per package for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.