This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24, PK12 5118

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 5118
  • Zoro # G015445107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5118
Zoro #
G015445107
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz

Description

This pack of 12 Synthetic Blend Series Looped End Tail Narrow Band 20 oz #24 mop heads is designed for efficient cleaning. The synthetic blend fibers provide superior dirt and dust pickup, while the looped end tail and narrow band ensure a secure fit on most standard mop handles.


  • Looped end for durability and long-lasting performance
  • Narrow band design for cleaning in tight spaces
  • Synthetic blend for superior absorbency and cleaning
  • 20 oz size for efficient cleaning
  • Pack of 12 for bulk purchase and value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.