This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24, PK6 5118-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 5118-6
  • Zoro # G015445374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118-6
Zoro #
G015445374
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

The Synthetic Blend Series Looped End Tail Narrow Band 20 oz # 24 - Pack of 6 is a pack of 6 cleaning mop heads with a looped end tail and narrow band design, offering a durable and effective cleaning solution for your floors.


  • Designed for general cleaning tasks
  • Looped-end construction for durability
  • Narrow band design for greater control
  • Synthetic blend for superior absorbency and cleaning power
  • 20 oz weight for effective cleaning
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.