Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz, PK12

  • Mfr # 5113

  • Zoro # G815445239


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Size
20 oz
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113
Zoro #
G815445239
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

Our Synthetic Blend Series Looped End Tail Narrow Band 20 oz Mop Heads are designed for high-performance cleaning. Made with a durable blend of fibers, these looped end mops are ideal for tackling tough dirt and grime. The narrow band design provides excellent maneuverability in tight spaces, while the 20 oz weight ensures optimal cleaning power. This pack of 12 provides a cost-effective solution for your cleaning needs.


  • Synthetic blend fibers for durability and absorbency
  • Looped end for a secure fit on your mop handle
  • Tail design for reaching tight spaces
  • Narrow band for precise cleaning
  • 20 oz size for long-lasting use
  • Pack of 12 for convenient value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.