This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz, PK6 5113-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 20 oz, PK6 (Discontinued)

  • Mfr # 5113-6
  • Zoro # G615445644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5113-6
Zoro #
G615445644
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
20 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz

Description

This pack of six Synthetic Blend Series Looped End Tail Narrow Band 20 oz mop heads features a durable blend of synthetic fibers designed for optimal cleaning performance. The looped end tail design provides exceptional durability, while the narrow band allows for effective cleaning in tight spaces. This pack offers a cost-effective solution for maintaining clean floors, suitable for both commercial and residential use.


  • Looped end construction provides durability and prevents fraying
  • Tail narrow band design provides a secure fit on mop handles
  • Synthetic blend fibers offer excellent cleaning power
  • 20 oz weight provides long-lasting performance
  • Pack of 6 for convenient and economical use
  • Ideal for all types of floors and cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.