Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 24 oz - 1 Pack

  • Mfr # 5114-1

  • Zoro # G215445662


product price: $13.99
/ea

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Depth
1 in
Type
Looped-End Tail Band
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114-1
Zoro #
G215445662
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
24 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz

Description

This Synthetic Blend Series Looped End Tail Narrow Band 24 oz mop head is designed for efficient cleaning and boasts a durable looped end tail construction for lasting performance. Featuring a narrow band design, this mop head provides targeted cleaning power, making it ideal for tackling tough messes and ensuring optimal dirt and debris removal.


  • Premium blend of cotton and synthetic fibers for optimal cleaning performance
  • Looped-end construction for durable and long-lasting use
  • Narrow band design provides a comfortable and secure grip
  • Ideal for use on various floor types
  • Economical solution for frequent cleaning tasks
  • Easy to wash and reuse, reducing waste
  • Available in 24 oz size for convenient cleaning
  • Perfect for everyday cleaning needs
  • *Designed to be effective and reliable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.