Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 24 oz, PK12

  • Mfr # 5114

  • Zoro # G715445643


product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Head Length
15 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114
Zoro #
G715445643
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
24 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz

Description

These durable, looped-end tail narrow band mop heads are made from a synthetic blend for effective cleaning. Designed for use with standard mop handles, this pack of 12 24 oz mop heads is perfect for keeping your floors sparkling clean.


  • Synthetic blend fibers for excellent dirt pick up
  • Looped end design for a long-lasting mop head
  • Narrow band for easy maneuverability
  • 24 oz size for ample coverage
  • Pack of 12 for convenience
  • Great for all types of cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.