This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 24 oz, PK6 5114-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 24 oz, PK6 (Discontinued)

  • Mfr # 5114-6
  • Zoro # G415445493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114-6
Zoro #
G415445493
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz

Description

This pack of six Synthetic Blend Series Looped End Tail Narrow Band 24 oz mop heads is perfect for cleaning a variety of surfaces. The synthetic blend fibers are durable and absorbent, making them ideal for picking up dirt, dust, and grime. The looped end tail design provides extra strength and durability, while the narrow band construction allows for easy maneuverability around furniture and other obstacles.


  • Looped end design prevents fraying and provides long-lasting durability.
  • Tail narrow band construction offers superior absorption and cleaning performance.
  • Synthetic blend material delivers exceptional durability and resistance to wear and tear.
  • 24 oz size provides ample coverage for larger cleaning tasks.
  • Pack of 6 provides a convenient and cost-effective supply for frequent use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.