This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32 - 1 Pack 5119-1

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 5119-1
  • Zoro # G415445325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5119-1
Zoro #
G415445325
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
28 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Narrow Band Mop Head is a durable and effective cleaning solution. Featuring a looped end tail design and a narrow band construction, this mop head offers exceptional cleaning power while ensuring a secure fit on your mop handle. Made from a blend of synthetic fibers, it provides superior absorbency and cleaning action, making it ideal for various cleaning tasks around the home or office. This 28 oz, single-piece mop head is designed for lasting performance and is an essential addition to your cleaning supplies.


  • Looped end design for long lasting durability
  • Tailored for narrow band mops for efficient cleaning
  • Synthetic blend for optimal performance and longevity
  • 28 oz size for convenient and efficient use
  • Durable and efficient cleaning solution for any home
  • One piece design for ease of use and hassle-free cleaning
  • Effective for a variety of cleaning needs
  • Provides superior dirt and dust pick-up
  • Reduces streaks and cleans effectively
  • Easy to maintain and clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.