This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32, PK12 5119

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 5119
  • Zoro # G215445310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5119
Zoro #
G215445310
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
28 oz
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
28 oz

Description

This pack of 12 Synthetic Blend Series Looped End Tail Narrow Band 28 oz # 32 mop heads is ideal for commercial cleaning applications. The synthetic blend fibers provide superior cleaning power and durability, while the looped end tail and narrow band design ensure a secure fit on your mop frame.


  • Synthetic blend for long lasting performance and durability
  • Looped end tail design for secure attachment to mops
  • Narrow band construction for precise cleaning
  • 28 ounce weight for optimal cleaning results
  • Pack of 12 for convenient bulk purchase
  • Ideal for general cleaning and floor maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.