This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32, PK6 5119-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 5119-6
  • Zoro # G415445431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5119-6
Zoro #
G415445431
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
28 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
28 oz
Type
Looped-End Tail Band

Description

This pack of six Synthetic Blend Series Looped End Tail Narrow Band mop heads, weighing in at 28 oz each, are designed for efficient cleaning and feature a durable, looped end tail construction for long-lasting use. The narrow band allows for maneuverability in tight spaces while the synthetic blend fibers provide superior cleaning power on various surfaces.


  • Synthetic blend for durability and absorbency
  • Looped end design for secure attachment
  • Tailored narrow band for convenient use
  • 28 oz weight for efficient cleaning
  • Pack of 6 for long-lasting cleaning supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.