Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 32 oz - 1 Pack

  • Mfr # 5115-1

  • Zoro # G415445509


product price: $18.69
/ea

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Depth
1 in
Size
32 oz
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115-1
Zoro #
G415445509
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
32 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Narrow Band mop head is designed for efficient cleaning and features a looped end tail for secure attachment to your mop handle. It boasts a durable construction and optimized fibers for exceptional dirt and grime pickup, leaving your floors sparkling clean. This single-piece mop head offers lasting performance and is ideal for various cleaning tasks around the home.


  • Looped end for greater durability
  • Tail narrow band for cleaning tight corners
  • 32 oz capacity for larger areas
  • Synthetic blend fibers for efficient cleaning
  • 1 piece for convenient use
  • Designed for wet mopping
  • Reusable and washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.