Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 32 oz, PK12

  • Mfr # 5115

  • Zoro # G615445538


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115
Zoro #
G615445538
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
32 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
32 oz

Description

The Synthetic Blend Series Looped End Tail Narrow Band 32 oz Mop Head is a durable and efficient cleaning solution, designed for heavy-duty cleaning applications. This 32 oz mop head features a looped end tail for enhanced durability and a narrow band for easy maneuvering in tight spaces. The synthetic blend fibers provide superior cleaning power, effectively removing dirt, grime, and debris. This pack contains 12 mop heads, providing a cost-effective and long-lasting cleaning solution for your needs.


  • Synthetic blend provides durability and absorbency
  • Looped end design ensures secure attachment to mop handles
  • Tail narrow band offers precise cleaning and less dripping
  • 32 oz size provides ample cleaning capacity
  • Pack of 12 offers value for multiple cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.