This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 32 oz, PK6 5115-6

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 32 oz, PK6 (Discontinued)

  • Mfr # 5115-6
  • Zoro # G715445568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115-6
Zoro #
G715445568
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
32 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End Tail Band

Description

This pack of 6 Synthetic Blend Series Looped End Tail Narrow Band mop heads is perfect for cleaning your home or office. Each mop head is designed with a looped end tail and a narrow band, allowing for efficient and thorough cleaning. The synthetic blend fibers are durable and absorbent, making them ideal for picking up dirt, dust, and debris. These mop heads are compatible with standard mop handles and are perfect for all types of hard floors.


  • Looped end for a secure fit on most mop handles
  • Narrow band design for increased cleaning efficiency
  • Synthetic blend for optimal cleaning performance
  • Durable and long-lasting construction
  • 32 ounce capacity for larger cleaning jobs
  • Pack of 6 for convenient use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.