This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 12 oz - 1 Pack 5120-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 12 oz - 1 Pack (Discontinued)

  • Mfr # 5120-1
  • Zoro # G215445273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120-1
Zoro #
G215445273
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
12 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Band Wide Band mop head, weighing 12 oz and sold as a single piece, is ideal for cleaning floors with its durable construction and effective dirt-lifting properties. Its looped end tail band provides secure attachment to mop handles, while the wide band design ensures efficient coverage for faster cleaning.


  • Durable, synthetic blend fibers provide long-lasting cleaning power
  • Looped-end design prevents shedding and ensures consistent performance
  • Wide band construction offers greater surface area for efficient cleaning
  • Compatible with most standard mop handles
  • Ideal for both wet and dry cleaning applications
  • One-piece design for easy handling and storage
  • Lightweight and easy to maneuver
  • Safe for use on a variety of surfaces
  • Provides excellent dirt and grime removal
  • Highly absorbent for effective cleaning results

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.