Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 12 oz, PK12

  • Mfr # 5120

  • Zoro # G915445429


product price: $88.79
/pk 12, $7.40/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Mop Head Width
8 in
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120
Zoro #
G915445429
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
12 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz

Description

This pack of 12 Synthetic Blend Series Looped End Tail Band Wide Bands is ideal for cleaning, offering durable performance and long-lasting use. Featuring a looped end tail band design and wide band construction, these mop heads provide exceptional absorbency and cleaning power, making them an efficient choice for various cleaning tasks.


  • Synthetic blend for durability and performance
  • Looped end construction for secure attachment
  • Tail band for easy and secure fitting
  • Wide band design for increased coverage
  • 12 oz weight for optimal cleaning power
  • Pack of 12 for convenient multi-use cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.