This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 12 oz, PK6 5120-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 12 oz, PK6 (Discontinued)

  • Mfr # 5120-6
  • Zoro # G015445251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120-6
Zoro #
G015445251
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band

Description

This pack of six 12 oz Synthetic Blend Series Looped End Tail Band Wide Band mop heads is designed for efficient cleaning with its durable construction and looped-end design. The synthetic blend fibers provide excellent cleaning power and are ideal for use on various surfaces. The wide band and looped end ensure secure attachment to your mop handle for hassle-free cleaning.


  • Durable and long-lasting for heavy-duty cleaning.
  • Looped-end construction prevents fraying and extends lifespan.
  • Wide band design for increased surface contact and cleaning power.
  • Synthetic blend fibers for optimal dirt and debris removal.
  • Suitable for various floor types including hardwood, tile, and laminate.
  • Pack of 6 for a convenient multi-pack value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.