This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16 - 1 Pack 5125-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 5125-1
  • Zoro # G215445501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125-1
Zoro #
G215445501
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
14 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Band Wide Band 14 oz #16 Mop Head is designed for heavy-duty cleaning, featuring a durable looped end tail band and wide band construction for exceptional strength and absorbency. Made from a blend of synthetic fibers, this mop head offers effective dirt and grime removal on various surfaces.


  • Looped end construction for durability
  • Tail band for secure attachment to mop handle
  • Wide band for increased surface coverage
  • 14 oz weight for optimal cleaning performance
  • #16 size for versatility and compatibility
  • 1-piece design for convenience and ease of use
  • Synthetic blend for exceptional cleaning ability
  • Ideal for a variety of cleaning applications
  • *Durable and long-lasting construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.