This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16, PK12 5125

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 5125
  • Zoro # G115445557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125
Zoro #
G115445557
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
14 oz

Description

These Synthetic Blend Series Looped End Tail Band Wide Band 14 oz #16 Mop Heads are designed for heavy-duty cleaning, featuring durable synthetic fibers and a looped end for secure attachment. This pack of 12 provides a cost-effective solution for maintaining a clean and hygienic environment in your home or workplace.


  • Synthetic blend looped end mop head provides durability and absorbency.
  • Wide band design increases the surface area for efficient cleaning.
  • 14 oz weight ensures thorough cleaning and reduces the need for multiple passes.
  • #16 size fits most standard mop handles.
  • Pack of 12 provides ample supply for consistent cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.