This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16, PK6 5125-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 5125-6
  • Zoro # G215445143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5125-6
Zoro #
G215445143
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
14 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
14 oz

Description

Our Synthetic Blend Series Looped End Tail Band Wide Band 14 oz #16 Mop Head is designed for efficient and durable cleaning. With its looped end tail band and wide band construction, this mop head provides excellent cleaning power and exceptional absorption. Made from a synthetic blend, it is durable and can withstand frequent use, making it ideal for various cleaning tasks. This pack of 6 mop heads ensures you always have a fresh and clean head for every cleaning need.


  • High-quality synthetic blend fibers for exceptional cleaning performance
  • Looped end design for durability and long lasting use
  • Wide band construction for secure attachment to mop handles
  • 14 ounce weight for efficient cleaning and absorption
  • Pack of 6 for convenient use and replenishment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.