This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz - 1 Pack 5121-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz - 1 Pack (Discontinued)

  • Mfr # 5121-1
  • Zoro # G615445286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-1
Zoro #
G615445286
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

This looped end tail band wide band mop head is made from a synthetic blend for durability and absorbency, providing effective cleaning performance with each use. Designed with a 16-ounce capacity, this single-piece band effectively captures dirt and grime, making it ideal for cleaning floors and other surfaces.


  • Durable looped end tail band for long lasting use
  • Wide band for maximum coverage
  • 16 oz weight for a balance of absorption and durability
  • Designed for use with synthetic blend mop heads
  • One piece construction for convenient use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.