This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20 - 1 Pack 5126-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 5126-1
  • Zoro # G415445219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126-1
Zoro #
G415445219
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
16 oz
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

This heavy-duty, looped-end tail band mop head is designed for commercial and industrial cleaning applications. Constructed from a durable synthetic blend, it offers excellent cleaning performance and durability, ideal for tackling tough messes. The wide band design provides optimal coverage, making it efficient for larger areas. The 16 oz weight ensures a thorough clean and helps to reduce fatigue during use.


  • Synthetic blend construction for durability and cleaning performance
  • Looped end for secure attachment to mop handles
  • Tail band provides added strength and support
  • Wide band design for efficient cleaning
  • 16 oz size for optimal coverage
  • #20 thickness for durability
  • 1-piece design for ease of use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.