This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20, PK12 5126

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 5126
  • Zoro # G815445161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126
Zoro #
G815445161
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

The Synthetic Blend Series Looped End Tail Band Wide Band 16 oz # 20 Mop head is designed for efficient cleaning, featuring a looped end tail band and a wide band construction. This pack of 12 mops offers durability and long-lasting performance, ideal for various cleaning tasks.


  • Synthetic blend for durability and absorbency
  • Looped end for secure attachment to mop handles
  • Tail band for added strength and support
  • Wide band for increased coverage and cleaning efficiency
  • 16 ounce capacity for ample cleaning solution
  • #20 size for standard mopping applications
  • Pack of 12 for long-lasting cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.