This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20, PK6 5126-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 5126-6
  • Zoro # G715445155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5126-6
Zoro #
G715445155
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

This pack of 6 Synthetic Blend Series Looped End Tail Band Wide Band mop heads are designed for effective cleaning, featuring a durable synthetic blend for lasting performance and a looped end tail band for secure attachment. The wide band design allows for wider coverage and efficient cleaning.


  • Loop End Design for Strong Durability and Cleaning Performance
  • Wide Band for Enhanced Cleaning Coverage
  • 16 Ounce Weight for Efficient Cleaning Action
  • Pack of 6 for Value and Convenience
  • Synthetic Blend for Effective Cleaning and Long-Lasting Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.