Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz, PK12

  • Mfr # 5121

  • Zoro # G015445237


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Size
16 oz
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121
Zoro #
G015445237
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

These 16 oz Synthetic Blend Series Looped End Tail Band Wide Band mop heads, sold in a pack of 12, are perfect for cleaning your floors efficiently and effectively. The durable looped end design ensures long-lasting use, while the wide band provides greater coverage and faster cleaning.


  • Durable and effective looped end tail band design for long lasting performance
  • Wide band provides ample contact surface for thorough cleaning
  • Synthetic blend fibers offer optimal dirt and dust pickup
  • 16 oz size ideal for general cleaning tasks
  • Pack of 12 provides an economical bulk supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.