This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz, PK6 5121-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 16 oz, PK6 (Discontinued)

  • Mfr # 5121-6
  • Zoro # G615445255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-6
Zoro #
G615445255
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

Our Synthetic Blend Series Looped End Tail Band Wide Band 16 oz - Pack of 6 is designed for professional cleaning applications and features a durable synthetic blend that delivers superior cleaning performance. This looped end tail band mop head offers exceptional absorbency and durability, making it ideal for tackling even the toughest messes. The wide band provides ample coverage, enhancing efficiency and reducing cleaning time. This pack of 6 ensures you have a ready supply of high-quality mop heads for consistent cleaning results.


  • Looped end design provides durability and prevents fraying
  • Wide band provides a larger cleaning surface
  • Synthetic blend fibers are strong and absorbent
  • 16 ounce weight provides effective cleaning power
  • Pack of 6 provides long-lasting value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.