Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz - 1 Pack

  • Mfr # 5122-1

  • Zoro # G915445580


product price: $15.19
/ea

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Depth
1 in
Type
Looped-End Tail Band
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122-1
Zoro #
G915445580
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz

Description

This Synthetic Blend Series Looped End Tail Band Wide Band 20 oz mop head is a durable and effective cleaning solution designed for effortless cleaning. Its looped end design ensures secure attachment to your mop handle, while the wide band provides ample surface area for covering large areas quickly. Made from a blend of high-quality synthetic fibers, this mop head effectively captures dirt and grime, leaving your floors sparkling clean.


  • Looped end design provides a durable and secure connection to the mop handle.
  • Wide band provides excellent surface coverage for efficient cleaning.
  • Synthetic blend fibers are ideal for picking up dust, dirt, and grime.
  • 20 oz. weight ensures optimal cleaning power and longevity.
  • Easy to use and maintain, making it a convenient cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.