This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz No 24, PK12 5127

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 5127
  • Zoro # G015445008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5127
Zoro #
G015445008
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
20 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

These durable, looped-end tail band wide band mop heads are crafted from a synthetic blend for effective cleaning and long-lasting performance. Designed for optimal pickup and dirt removal, each mop head in this pack of 12 is compatible with a 20oz frame and offers reliable cleaning for a variety of surfaces.


  • Looped End Tail Band provides enhanced durability and extended mop life.
  • Wide Band construction ensures consistent cleaning action.
  • 20 oz weight delivers optimal cleaning capacity and absorption.
  • #24 size provides a standard fit for most mopping frames.
  • Pack of 12 offers a convenient and economical multi-pack option.
  • Synthetic blend material delivers a durable and cost-effective solution for everyday cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.