This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz No 24, PK6 5127-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 5127-6
  • Zoro # G015445015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5127-6
Zoro #
G015445015
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

This pack of six Synthetic Blend Series Looped End Tail Band Wide Band 20 oz # 24 mop heads are perfect for cleaning and offer a durable and efficient solution. The looped end tail band design provides secure attachment to your mop handle, while the wide band ensures thorough coverage and effective cleaning.


  • Looped end design provides maximum dirt and water pickup.
  • Tail band ensures a secure fit on your mop handle.
  • Wide band construction for added durability.
  • 20 oz capacity for efficient cleaning.
  • Pack of 6 for convenience and value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.