Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz, PK12

  • Mfr # 5122

  • Zoro # G715445230


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Head Length
15 in
Type
Looped-End Tail Band
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122
Zoro #
G715445230
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

The Synthetic Blend Series Looped End Tail Band Wide Band 20 oz - Pack of 12 is a durable and efficient mop head designed for cleaning applications. Featuring a looped end design, this wide band mop head provides excellent cleaning coverage and absorbs a generous amount of liquid, making it ideal for both wet and dry mopping tasks. Its synthetic blend construction ensures durability and long-lasting performance.


  • Synthetic Blend Series Looped End Tail Band Wide Band Mop Head for superior cleaning
  • 20 oz weight for optimal cleaning and durability
  • Looped end tail band for secure attachment to mops
  • Wide band for increased surface contact and cleaning efficiency
  • Pack of 12 for long-lasting use
  • Durable construction for extended lifespan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.