This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz, PK6 5122-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 20 oz, PK6 (Discontinued)

  • Mfr # 5122-6
  • Zoro # G615445576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122-6
Zoro #
G615445576
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

This pack of 6 Synthetic Blend Series Looped End Tail Band Wide Band 20 oz mop heads is designed for heavy-duty cleaning tasks. The looped end design ensures durability and long-lasting performance, while the wide band construction offers excellent cleaning coverage. The synthetic blend material effectively picks up dirt, grime, and other debris, leaving your floors sparkling clean.


  • Looped end design for durability and long life
  • Wide band for increased cleaning surface area
  • 20 oz capacity for large areas
  • Pack of 6 for convenient multi-use
  • Synthetic blend for optimal cleaning performance
  • Tail band for secure attachment to mops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.