This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 24 oz - 1 Pack 5123-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 24 oz - 1 Pack (Discontinued)

  • Mfr # 5123-1
  • Zoro # G015445589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123-1
Zoro #
G015445589
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
24 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz

Description

This Synthetic Blend Series Looped End Tail Band Wide Band 24 oz mop head is designed for effective cleaning with its durable, looped end design and wide band construction. The synthetic blend fibers offer excellent absorbency and dirt pick-up capabilities, making it ideal for a variety of cleaning tasks.


  • Designed for cleaning floors and surfaces
  • Synthetic blend fibers for durability
  • Looped end tail band for secure attachment
  • Wide band for enhanced cleaning coverage
  • 24 oz weight for optimal performance
  • 1 piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.