
Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 24 oz, PK12
Mfr # 5123
Zoro # G915445658
product price: $196.99
/pk 12, $16.42/ea
Free Shipping & Returns
Key Features
Mop Head Material
Synthetic Blend
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Type
Looped-End Tail Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5123
Zoro #
G915445658
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Head Length
15 in
Size
24 oz
Depth
1 in
Details
Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz
Description
Our Synthetic Blend Series Looped End Tail Band Wide Band Mop Heads are designed for tough cleaning jobs, offering exceptional durability and absorbency. These 24oz mops feature a looped end tail band for secure attachment to your mop handle, ensuring a stable and efficient cleaning experience. The wide band design covers a larger surface area, allowing you to clean faster and more effectively. This pack of 12 mops provides you with a cost-effective solution for your cleaning needs, whether in your home or workplace.
- Synthetic blend for durability and absorbency
- Looped end design for secure attachment to mop handles
- Wide band for increased cleaning coverage
- 24 oz. size for long-lasting use
- Pack of 12 for economical cleaning solutions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.