This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 24 oz, PK6 5123-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 24 oz, PK6 (Discontinued)

  • Mfr # 5123-6
  • Zoro # G715445575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123-6
Zoro #
G715445575
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End Tail Band

Description

Enhance your cleaning routine with our Synthetic Blend Series Looped End Tail Band Wide Band 24 oz mop heads, a pack of 6 durable and effective cleaning tools. Designed with looped ends for secure attachment and a wide band for maximum surface coverage, these mop heads are perfect for tackling tough messes on floors, counters, and other surfaces. The synthetic blend fibers provide excellent cleaning power while remaining gentle on surfaces.


  • Durable, long-lasting synthetic blend fibers.
  • Looped end design for superior cleaning and durability.
  • Wide band for maximum absorption.
  • 24 oz. capacity for extended cleaning sessions.
  • Pack of 6 for multiple uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.