This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32 - 1 Pack 5128-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 5128-1
  • Zoro # G815445024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5128-1
Zoro #
G815445024
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
28 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
28 oz

Description

This Synthetic Blend Series Looped End Tail Band Wide Band Mop Head is designed for cleaning applications, featuring a durable construction with a looped end tail band and a wide band for optimal cleaning coverage. It's designed for high-performance and reliable cleaning, perfect for a variety of surfaces.


  • Looped end tail band design for durability and long life.
  • Wide band construction provides excellent pickup and dirt retention.
  • Synthetic blend fibers for superior cleaning performance.
  • 28 oz weight provides optimal cleaning capacity.
  • 32" size suitable for a variety of cleaning tasks.
  • 1 piece construction for ease of use.
  • Designed for commercial and industrial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.