This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32, PK12 5128

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 5128
  • Zoro # G715445070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5128
Zoro #
G715445070
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
28 oz
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
28 oz

Description

These Synthetic Blend Series Looped End Tail Band Wide Band mop heads are perfect for tough cleaning jobs. Made with a blend of synthetic fibers, these mops offer excellent cleaning power and durability. The looped end design provides a secure fit on your mop handle, while the wide band ensures you can clean a larger area with each pass. This pack of 12 mops will keep you stocked up for all your cleaning needs.


  • Looped end for extra durability
  • Synthetic blend fibers for cleaning power and long-lasting performance
  • Tail band for a secure fit
  • Wide band design for increased surface area coverage
  • 28 oz. size for optimal cleaning
  • Pack of 12 for convenient multi-use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.