This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32, PK6 5128-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 5128-6
  • Zoro # G915445030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5128-6
Zoro #
G915445030
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
28 oz

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
28 oz

Description

This pack of 6 Synthetic Blend Series Looped End Tail Band Wide Band 28 oz# 32 mop heads features a durable, looped end construction and a wide band design, offering a reliable and efficient cleaning solution for your floors. The synthetic blend material ensures exceptional absorbency and cleaning power, while the looped end securely attaches to your mop handle.


  • Synthetic Blend Series Looped End Tail Band Wide Band 28 oz# 32 Mop Head
  • Durable and Effective Cleaning
  • Looped End Tail Band for Secure Attachment
  • Wide Band for Maximum Coverage
  • Pack of 6 for Long-Lasting Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.